TIMKEN

TIMKEN Matched single row tapered roller bearing JHM840449-90N01

  • ERIKS:11498891
  • Manufacturer:053893076324
Image 1
Imperial Taper Roller Bearing
Save to list

€7,510.70/ pieceexcl. VAT

€9,087.95incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Matched set
Inner Diameter
200 mm
Cup Outer diameter
300 mm
Total width
141 mm
Sealing
No
With flange
No