

€8,624.72/ pieceexcl. VAT
€10,435.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 199.898 mm |
Cup Outer diameter | 299.974 mm |
Total width | 140.97 mm |
Sealing | No |
With flange | No |