

€8,624.72/ pieceexcl. VAT
€10,435.91incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 200 mm |
Cup Outer diameter | 300 mm |
Total width | 141 mm |
Sealing | No |
With flange | No |