

€2,303.00/ pieceexcl. VAT
€2,786.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 169.926 mm |
Cup Outer diameter | 230.124 mm |
Total width | 77.978 mm |
Sealing | No |
With flange | No |