

€1,440.54/ pieceexcl. VAT
€1,743.05incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 110 mm |
Cup Outer diameter | 180 mm |
Total width | 102.974 mm |
Sealing | No |
With flange | No |