TIMKEN

TIMKEN Matched single row tapered roller bearing JHM516849-90N01

  • ERIKS:11498843
  • Manufacturer:053893075051
Image 1
Imperial Taper Roller Bearing
Save to list

€921.93/ pieceexcl. VAT

€1,115.54incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Matched set
Inner Diameter
85 mm
Cup Outer diameter
140 mm
Total width
86 mm
Sealing
No
With flange
No