TIMKEN

TIMKEN Matched single row tapered roller bearing JH211749-90N01

  • ERIKS:11498781
  • Manufacturer:053893826776
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€640.72/ pieceexcl. VAT

€775.27incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Matched set
Inner Diameter
65 mm
Cup Outer diameter
120 mm
Total width
86 mm
Sealing
No
With flange
No