

€5,323.04/ pieceexcl. VAT
€6,440.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 127.792 mm |
Cup Outer diameter | 228.6 mm |
Total width | 107.95 mm |
Sealing | No |
With flange | No |