TIMKEN

TIMKEN Matched single row tapered roller bearing HM926740-90041

  • ERIKS:11498708
  • Manufacturer:053893711461
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€5,133.50/ pieceexcl. VAT

€6,211.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Matched set
Inner Diameter
114.3 mm
Cup Outer diameter
228.6 mm
Total width
107.95 mm
Sealing
No
With flange
No