

€1,439.16/ pieceexcl. VAT
€1,741.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 54.102 mm |
Cup Outer diameter | 130.302 mm |
Total width | 130.302 mm |
Sealing | No |
With flange | No |