

€18,020.99/ pieceexcl. VAT
€21,805.40incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 146.05 mm |
Cup Outer diameter | 304.8 mm |
Total width | 190.5 mm |
Sealing | No |
With flange | No |