

€19,469.81/ pieceexcl. VAT
€23,558.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 127 mm |
Cup Outer diameter | 304.8 mm |
Total width | 228.6 mm |
Sealing | No |
With flange | No |