TIMKEN

TIMKEN Matched single row tapered roller bearing HH932132-90013

  • ERIKS:11498018
  • Manufacturer:053893714066
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€18,054.38/ pieceexcl. VAT

€21,845.80incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Matched set
Inner Diameter
127 mm
Cup Outer diameter
304.8 mm
Total width
177.8 mm
Sealing
No
With flange
No