TIMKEN

TIMKEN Matched single row tapered roller bearing HH926744-90036

  • ERIKS:11498004
  • Manufacturer:053893712024
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€9,583.67/ pieceexcl. VAT

€11,596.24incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Matched set
Inner Diameter
114.3 mm
Cup Outer diameter
273.05 mm
Total width
165.1 mm
Sealing
No
With flange
No