TIMKEN

TIMKEN Matched single row tapered roller bearing HH923649-90020

  • ERIKS:11497992
  • Manufacturer:053893709499
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€7,365.58/ pieceexcl. VAT

€8,912.35incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Matched set
Inner Diameter
101.6 mm
Cup Outer diameter
250.952 mm
Total width
152.4 mm
Sealing
No
With flange
No