

€7,365.58/ pieceexcl. VAT
€8,912.35incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 101.6 mm |
Cup Outer diameter | 250.952 mm |
Total width | 152.4 mm |
Sealing | No |
With flange | No |