

€4,086.75/ pieceexcl. VAT
€4,944.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 66.802 mm |
Cup Outer diameter | 177.8 mm |
Total width | 114.3 mm |
Sealing | No |
With flange | No |