TIMKEN

TIMKEN Matched single row tapered roller bearing HH840249-90011

  • ERIKS:11497977
  • Manufacturer:053893699271
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€19,362.15/ pieceexcl. VAT

€23,428.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Matched set
Inner Diameter
190.5 mm
Cup Outer diameter
336.55 mm
Total width
196.85 mm
Sealing
No
With flange
No