TIMKEN

TIMKEN Matched single row tapered roller bearing HH224340-90054

  • ERIKS:11497850
  • Manufacturer:053893518657
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€5,410.08/ pieceexcl. VAT

€6,546.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Matched set
Inner Diameter
107.95 mm
Cup Outer diameter
212.852 mm
Total width
133.35 mm
Sealing
No
With flange
No