

€5,410.08/ pieceexcl. VAT
€6,546.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 107.95 mm |
Cup Outer diameter | 212.852 mm |
Total width | 133.35 mm |
Sealing | No |
With flange | No |