TIMKEN

TIMKEN Matched single row tapered roller bearing H936349-902A1

  • ERIKS:11497773
  • Manufacturer:053893072289
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€22,199.01/ pieceexcl. VAT

€26,860.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Matched set
Inner Diameter
168.275 mm
Cup Outer diameter
330.2 mm
Total width
171.45 mm
Sealing
No
With flange
No