

€22,421.82/ pieceexcl. VAT
€27,130.40incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 168.275 mm |
Cup Outer diameter | 330.2 mm |
Total width | 184.15 mm |
Sealing | No |
With flange | No |