TIMKEN

TIMKEN Matched single row tapered roller bearing H936349-90048

  • ERIKS:11497769
  • Manufacturer:053893715636
Image 1
TIMKEN TAPER ROLLER BEARING
Save to list

€24,628.64/ pieceexcl. VAT

€29,800.65incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Matched set
Inner Diameter
168.402 mm
Cup Outer diameter
342.9 mm
Total width
181.102 mm
Sealing
No
With flange
No