

€21,558.42/ pieceexcl. VAT
€26,085.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 155.702 mm |
Cup Outer diameter | 330.2 mm |
Total width | 171.45 mm |
Sealing | No |
With flange | No |