TIMKEN

TIMKEN Matched single row tapered roller bearing H913849-90010

  • ERIKS:11497710
  • Manufacturer:053893706948
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€1,503.48/ pieceexcl. VAT

€1,819.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Matched set
Inner Diameter
69.85 mm
Cup Outer diameter
146.05 mm
Total width
90.424 mm
Sealing
No
With flange
No