TIMKEN

TIMKEN Matched single row tapered roller bearing A4059-902A5

  • ERIKS:11496731
  • Manufacturer:053893705545
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€180.02/ pieceexcl. VAT

€217.82incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Matched set
Inner Diameter
14.986 mm
Cup Outer diameter
35.052 mm
Total width
24.638 mm
Sealing
No
With flange
No