

€9,033.63/ pieceexcl. VAT
€10,930.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 152.4 mm |
Cup Outer diameter | 254 mm |
Total width | 168.91 mm |
Sealing | No |
With flange | No |