

€3,905.24/ pieceexcl. VAT
€4,725.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Matched set |
Inner Diameter | 110 mm |
Cup Outer diameter | 240 mm |
Total width | 126 mm |
Sealing | No |
With flange | No |