TIMKEN

TIMKEN Lock ring W 44

  • ERIKS:14201266
  • Manufacturer:087796034853
Image 1
Save to list

€408.89/ pieceexcl. VAT

€494.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
221.005 mm
Outer Diameter
290.525 mm
Thickness
3708 mm