TIMKEN

TIMKEN Lock ring W 34

  • ERIKS:14201263
  • Manufacturer:087796034815
Image 1
Save to list

€202.46/ pieceexcl. VAT

€244.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
171.805 mm
Outer Diameter
230.2 mm
Thickness
3708 mm