TIMKEN

TIMKEN Lock ring W 30

  • ERIKS:14201261
  • Manufacturer:087796034792
Image 1
Save to list

€70.03/ pieceexcl. VAT

€84.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
151.968 mm
Outer Diameter
204.8 mm
Thickness
3708 mm