TIMKEN

TIMKEN Lock ring W 18

  • ERIKS:14201254
  • Manufacturer:087796034723
Image 1
Save to list

€22.16/ pieceexcl. VAT

€26.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
90.982 mm
Outer Diameter
125.425 mm
Thickness
2133 mm