TIMKEN

TIMKEN Lock ring W 17

  • ERIKS:14201253
  • Manufacturer:087796034716
Image 1
Save to list

€20.42/ pieceexcl. VAT

€24.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
86.233 mm
Outer Diameter
117.475 mm
Thickness
1574 mm