TIMKEN

TIMKEN Lock ring W 15

  • ERIKS:14201251
  • Manufacturer:087796034693
Image 1
Save to list

€20.69/ pieceexcl. VAT

€25.03incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
75.514 mm
Outer Diameter
104.368 mm
Thickness
1574 mm