TIMKEN

TIMKEN Lock ring W 13

  • ERIKS:14201249
  • Manufacturer:087796034679
Image 1
Save to list

€5.62/ pieceexcl. VAT

€6.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
W
Bore diameter
65.735 mm
Outer Diameter
90.881 mm
Thickness
1346 mm