TIMKEN

TIMKEN Lock ring MBL 40

  • ERIKS:14201241
  • Manufacturer:013992211644
Image 1
Save to list

€140.80/ pieceexcl. VAT

€170.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MBL
Bore diameter
200 mm
Outer Diameter
248 mm
Thickness
2.5 mm