TIMKEN

TIMKEN Lock ring MBL 38

  • ERIKS:14201240
  • Manufacturer:087796028852
Image 1
Save to list

€124.27/ pieceexcl. VAT

€150.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MBL
Bore diameter
190 mm
Outer Diameter
231 mm
Thickness
2.5 mm