TIMKEN

TIMKEN Lock ring MBL 36

  • ERIKS:14201237
  • Manufacturer:013992211590
Image 1
Save to list

€115.22/ pieceexcl. VAT

€139.42incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MBL
Bore diameter
180 mm
Outer Diameter
221 mm
Thickness
2.5 mm