TIMKEN

TIMKEN Lock ring MBL 34

  • ERIKS:14201236
  • Manufacturer:013992211545
Image 1
Save to list

€102.40/ pieceexcl. VAT

€123.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MBL
Bore diameter
170 mm
Outer Diameter
211 mm
Thickness
2.5 mm