TIMKEN

TIMKEN Lock ring MBL 32

  • ERIKS:14201235
  • Manufacturer:013992211491
Image 1
Save to list

€76.80/ pieceexcl. VAT

€92.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MBL
Bore diameter
160 mm
Outer Diameter
199 mm
Thickness
2.5 mm