TIMKEN

TIMKEN Lock ring MB 9

  • ERIKS:13163152
  • Manufacturer:087796028401
Image 1
Save to list

€1.66/ pieceexcl. VAT

€2.01incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
45 mm
Outer Diameter
69 mm
Thickness
1.25 mm