TIMKEN

TIMKEN Lock ring MB 8

  • ERIKS:13163153
  • Manufacturer:087796028395
Image 1
Save to list

€1.54/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
40 mm
Outer Diameter
62 mm
Thickness
1.25 mm