TIMKEN

TIMKEN Lock ring MB 6

  • ERIKS:13163155
  • Manufacturer:087796028364
Image 1
Save to list

€1.35/ pieceexcl. VAT

€1.63incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
30 mm
Outer Diameter
49 mm
Thickness
1.25 mm