TIMKEN

TIMKEN Lock ring MB 48

  • ERIKS:11510731
  • Manufacturer:087796081253
Image 1
Save to list

€182.98/ pieceexcl. VAT

€221.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
240 mm
Outer Diameter
312 mm
Thickness
3 mm