TIMKEN

TIMKEN Lock ring MB 4

  • ERIKS:13163158
  • Manufacturer:087796213104
Image 1
Save to list

€1.35/ pieceexcl. VAT

€1.63incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
20 mm
Outer Diameter
36 mm
Thickness
1 mm