TIMKEN

TIMKEN Lock ring MB 38

  • ERIKS:13163159
  • Manufacturer:087796216204
Image 1
Save to list

€62.03/ pieceexcl. VAT

€75.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
190 mm
Outer Diameter
252 mm
Thickness
2.5 mm