TIMKEN

TIMKEN Lock ring MB 33

  • ERIKS:13163162
  • Manufacturer:087796249196
Image 1
Save to list

€51.41/ pieceexcl. VAT

€62.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
165 mm
Outer Diameter
222 mm
Thickness
2.5 mm