TIMKEN

TIMKEN Lock ring MB 32

  • ERIKS:11510724
  • Manufacturer:087796028333
Image 1
Save to list

€43.75/ pieceexcl. VAT

€52.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
160 mm
Outer Diameter
217 mm
Thickness
2.5 mm