TIMKEN

TIMKEN Lock ring MB 31

  • ERIKS:14202584
  • Manufacturer:087796249189
Image 1
Save to list

€38.02/ pieceexcl. VAT

€46.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
155 mm
Outer Diameter
212 mm
Thickness
2.5 mm