TIMKEN

TIMKEN Lock ring MB 29

  • ERIKS:13163165
  • Manufacturer:087796249172
Image 1
Save to list

€31.56/ pieceexcl. VAT

€38.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MB
Bore diameter
145 mm
Outer Diameter
202 mm
Thickness
2 mm